Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 250A
Mfr # V1K250A00
Zoro # G6971666
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Watts Loss 290 W
- Depth 8.5
- Standards RoHS, UL Listed
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K250A00
- Zoro # G6971666
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 8.5 |
Width | 11 |
Height | 10.25 |
Overall Width | 11 in |
Overall Depth | 8.5 in |
Overall Height | 11.25 in |
For Motor Lead Length | 100 ft to 1000 ft |
Details
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Watts Loss | 290 W |
Standards | RoHS, UL Listed |
Max. Output Amps | 250 A |
Max. HP | 200 hp |
Filter Type | dV/dT |
Input Voltage | 600V AC |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Enclosure | Open |
Phase | Three |
Item | Output Filter |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Frequency | 60 Hz |
Maximum Output Current | 250 A |
Maximum Output Power | 200 hp |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 200 hp, 600V AC, Maximum Output Current 250 A, Watts Loss 290 W, Overall Height 11.25 in, Overall Width 11 in, Overall Depth 8.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless10MJ-06MP-SS (SS-2404-10-06-FG)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX-1.7/16M)
- ARO Counter, Pulse Function, Up Counting (59095-4)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K Filters Output Filters