Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, Pulse Function, Up Counting

  • Mfr # 59095-4

  • Zoro # G7234899


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/8 in
Body Material
Carbon Steel
Overall Length
4 1/2 in
Overall Height
2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59095-4
Zoro #
G7234899
UPC #
663023151557
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Overall Length
4 1/2 in
Overall Height
2 in
Overall Width
2 in
Width
2 in
Height
2 in
Length
4 1/2 in

Details

Item
Counter
Body Material
Carbon Steel
Operational Pressure Range
0 to 120 psi
Air Inlet Port
1/8 in NPT
Max. Temp.
160 Degrees F
Characteristics
0.05 sec Pressure Signal, Advances One Digit Each Time A Pneumatic Pulse is Received, Pneumatic Counter
Housing Material
Carbon Steel
Counting Direction
Up
Max. Counts per Minute
600
Body
Panel Mount
Number of Digits
6
Function Type
Pulse
Material
Plastic
Maximum Operating Temperature
160 Degrees F
Maximum Counts per Minute
600
System of Measurement
Inch
Air Inlet Type
NPT
Maximum Signal Duration
0.05 sec
Minimum Operating Pressure
0 psi
Maximum Operating Pressure
120 psi

Description

Counter, Number of Digits 6, Function Type Pulse, Maximum Counts per Minute 600, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Pressure 120 psi, Minimum Operating Pressure 0 psi, Maximum Signal Duration 0.05 sec, Body Material Carbon Steel, Maximum Operating Temperature 160 Degrees F, System of Measurement Inch, Counting Direction Up, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.