Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Plug Converter, L5-20R, L5-20P, 1 ft., Yellow

  • Mfr # 04-0093N

  • Zoro # G708641281


product price: $9.75
/ea

Key Features

Type
Plug Converter
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Cord Length
1 ft.
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-0093N
Zoro #
G708641281
UPC #
803058004934
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
Plug Converter
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Color
Yellow
Gauge/Conductor
12
Number of Outlets
1

Description

. Converts 15A standard cord to a 20A Twist-to-Lock extension cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.