Shop All Industrial Netting Systems
Us Netting
Military Grade Cargo Lifting Net 12x12
Mfr # MGCLN-625-12-2W
Zoro # G6518692
product price: $2,928.99
/ea
Free Shipping & Returns
$2,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Safety Orange
- Standards U.S. Military Specifications
- Lifting Capacity 4,500 lb
- Webbing Opening Size 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # MGCLN-625-12-2W
- Zoro # G6518692
- UPC # 811931032387
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Webbing Opening Size | 6 1/4 in |
Net Width | 12 ft |
Overall Width | 12 ft |
Net Length | 12 ft |
Webbing Width | 2 in |
Overall Length | 12 ft |
Opening Size | 6 1/4 in |
Details
Item | Military Gr Cargo Lifting Net,12Ftx12Ft |
Material | Polyester |
Color | Black/Safety Orange |
Standards | U.S. Military Specifications |
Lifting Capacity | 4,500 lb |
Number of Sling Loops | 4 |
Number of Attachment Points | 4 |
Working Load Limit | 4,500 lb |
Attachment Type | Loop |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 6 1/4 in, Material Polyester, Webbing Width 2 in, Overall Length 12 ft, Overall Width 12 ft, Color Black/Safety Orange, Standards U.S. Military Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226BLUE)
- ZICO Standard Spring Clip, PK6 (CL .75)
- ZORO SELECT Shelf Bracket, Steel, 19-1/2 in. L (33TZ30)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, Black, 17 7/8 in L (QSB108BR)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- VESTIL Nylon Pallet Rack Netting (PRN-123-8)
- Us Netting Industrial Netting Systems