Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Heater Motor, 1/4 hp

  • Mfr # 9035

  • Zoro # G0916515


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9035
Zoro #
G0916515
UPC #
786382067366
Country of Origin
Mexico

Dimensions

Overall Length
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
4 in
Body Dia.
5 1/2 in

Details

Item
Unit Heater Fan
Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Hub/Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
Full Load Amps
3.6 A
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCWLE
Motor Thermal Protection
Auto
Ins. Class
B
Motor Sub Application
Unit Heater
Phase
Single
Motor Bearings
Ball
Motor Service Factor
1
No. of Speeds
1
Includes
Capacitor
Motor Shaft Design
Ball
Weight
16 lb
Capacitor Required
Included
Duty Cycle
Continuous
Output Watts
0.2 kW

Description

Unit Heater Fan, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, 3.6 A Full Load Amps, 48 Frame, Output Watts 0.2 kW, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Hub/Stud, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.