Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 30HP, 3600,230/460V, ODP JM
Mfr # DJ30P1DM
Zoro # G0404553
product price: $2,207.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,207.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 30
- Nameplate RPM 3,560
- Frame 284JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ30P1DM
- Zoro # G0404553
- UPC # 786382114824
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 25 3/4 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 20 1/2 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 12.4 in |
Height | 15 7/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12.4 in, Bolt Circle Dia. 11 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 284JM, Hz 60/50, Full Load Amps 79.0-68.0/34.0, Height 15 7/16 in, HP 30, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 94-80.0/40.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- DAYTON AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (3GWX2)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors