Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi

  • Mfr # 4ZM07

  • Zoro # G1800976


product price: $21.29
/ea

Key Features

Max. Inlet Pressure - Regulators
300 psi
Gauge Port
1/8 in NPT
Overall Height (Regulators)
2.91"
Max. Temp. (Regulators)
150 Degrees F
Overall Width - Regulators
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZM07
Zoro #
G1800976
UPC #
190735632130
Country of Origin
China

Dimensions

Overall Height (Regulators)
2.91"
Overall Width - Regulators
1.63 in
Overall Width (Regulators)
1.63"
Pipe Size (Regulators)
1/8"
Pipe Size - Regulators
1/8 in
Overall Height - Regulators
2.91 in
Overall Width
1 5/8 in
Height
2.91"
Overall Height
2 15/16 in
Air Inlet Size
1/8 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/8 in

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Gauge Port
1/8 in NPT
Max. Temp. (Regulators)
150 Degrees F
Body Material
Aluminum
Adjustment Range - Regulators
5 to 125 psi
Adjustment Knob
Nonrising
Max. Flow (Regulators)
14 cfm
Valve Design
Balanced
Adjustment Range (Regulators)
5 to 125 psi
Max. Flow - Regulators
14 cfm
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Temp. - Regulators
150 Degrees F
Max. Inlet Pressure (Regulators)
300 psi
Type
Modular
Series
Miniature
Pressure Gauge Port Type
NPT
Pressure Gauge Included
No
Air Outlet Gender
Female
Maximum Operating Temperature
150 Degrees F
Adjustment Mechanism
Nonrising
Maximum Flow Rate
14 cfm
Maximum Operating Pressure
300 psi
Air Outlet Type
NPT
Air Inlet Gender
Female
Air Inlet Type
NPT
Minimum Regulated Pressure
5 psi
Maximum Regulated Pressure
125 psi

Description

Compressed Air Regulator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 1 5/8 in, Series Miniature, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Aluminum, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.