Shop All Nut Driver Sets
Urrea
Metric nut driver, Set of 11 Pieces
Mfr # 9231M
Zoro # G9797993
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nut driver sets,11 pieces
- Number of Pieces 11
- Color Amber
- Length 3.94
- Width 18.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9231M
- Zoro # G9797993
- UPC # 660731698329
- Country of Origin Mexico
- Category Nut Driver Sets
Dimensions
Length | 3.94 |
Width | 18.19 |
Height (In.) | 2.36 |
Depth (In.) | 2.36 |
Details
Includes | Nut driver sets,11 pieces |
Number of Pieces | 11 |
Color | Amber |
Material | Steel |
Application - Tools | Heavy duty |
Item | Sets,11 pieces |
Description
Set of 11 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Nutdriver sizes: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- POWERBUILT 45Pc Power Bit Set (642635)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YT60)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- URREA SAE colored nut driver, Set of 10 pieces (9201B)
- URREA SAE colored nut driver, Set of 6 Pieces (9200B)
- URREA Metri nut driver, Set of 7 Pieces (9230M)
- URREA Metric Nut driver, Set of 9 Pieces (8200M)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- MOODY TOOL ESD Hex Driver, Interchangeable, .050" (51-2152)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) (DHD91301)
- Urrea Screwdrivers and Nutdrivers