Shop All Impact Socket Extensions
Urrea
Impact extension 3/4"X7"
Mfr # 7567
Zoro # G9806314
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Impact Handle
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7567
- Zoro # G9806314
- UPC # 660731620955
- Country of Origin Mexico
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
For Use With | Impact Handle |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Phosphate Finish. Frame with bolt. 3/4" drive impact socket accessory. Through-hole. Length total: 7 1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- DEWALT Tape Measure, 16 ft, Black, Yellow (DWHT36916S)
- WESTWARD Tool Pouch, Tool Pouch, Black/Blue, Polyester, 13 Pockets (5MZP0)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 3" L (7175P)
- URREA 1" Drive Impact Extension, SAE (10607B)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 6" L (7176P)
- URREA Impact extension 3/4"X7" BALL IMP (7567B)
- URREA Impact extension 1/2"X5" (7181P)
- URREA Impact extension 1/4"X6" (6965)
- STEELMAN 10mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97890)
- Urrea Sockets & Ratchets