Shop All Automotive Heating & Air Conditioning Hoses
Uro Parts
Jaguar Heater Hose, Mjb6720Ac
Mfr # MJB6720AC
Zoro # G8580919
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Length 12 in
- Inside Dia. 0.575 in
- Pressure Rating 17 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # MJB6720AC
- Zoro # G8580919
- UPC # 884109086666
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 12 in |
Inside Dia. | 0.575 in |
Details
Material | EPDM Rubber |
Pressure Rating | 17 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polypropylene, 26 oz, 6-1/4", 5-1/2", 1-1/4" (32847)
- VELVAC Air Brake Hose, 15 ft., Red (022005)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP6-120A)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- URO PARTS Compressor To Cooler Ac Hose, Cac3697 (CAC3697)
- URO PARTS Inlet & Outlet 94 Excluding Convertible Heater Hose Set, 4961074 (4961074)
- URO PARTS HEATER VALVE TO CORE (94457258701)
- URO PARTS Jaguar Ac Hose, Cac3696 (CAC3696)
- URO PARTS Jaguar From 2J52494 Heater Hose, C45016 (C45016)
- GLOBAL PARTS DISTRIBUTORS Hose Suction Line 2010-2013 Ford Transit Connect 2.0L (4812929)
- SUR&R A/C Hose, 5/8" Inside dia., 25 ft. L Black (AC12H25)
- Uro Parts Automotive Heating & Air Conditioning