Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Terminals, 12-10 Wire Gauge, PK100

  • Mfr # 59631

  • Zoro # G8670781


product price: $14.85
/pk 100, $0.15/ea

Key Features

Material
Vinyl (Insulated)
Includes
(100) Terminals
Color
Yellow
Size (In.)
No: 10 Stud
For Use With
To Fit 12 to 10 Gauge Wire and a No: 10 Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59631
Zoro #
G8670781
UPC #
612314951055
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
No: 10 Stud

Details

Material
Vinyl (Insulated)
Includes
(100) Terminals
Color
Yellow
For Use With
To Fit 12 to 10 Gauge Wire and a No: 10 Stud
Type
Terminal
Item
Spade Terminals,12-10 Wire Gauge,Package Quantity 100
Application
Perfect For Installing Towing Electrical Components or Similar Applications

Description

Spade Terminals,12-10 Wire Gauge,Package Quantity 100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.