Shop All Coin & Button Batteries
Ultralast
Watch Battery, GlobalSat GH625XT, GlobalSat H553438
Mfr # SW-30
Zoro # G3296130
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Polymer (Li-Po)
- Height 0.2"
- Width 1.3"
- Length 1.5"
- Voltage 3.7V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # SW-30
- Zoro # G3296130
- UPC # 728286053793
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Height | 0.2" |
Width | 1.3" |
Length | 1.5" |
Details
Battery Chemistry | Lithium Polymer (Li-Po) |
Item | Watch |
Voltage | 3.7V |
Capacity - Batteries | 750mAh |
Termination style | Connector |
Description
GlobalSat GH625XT, GlobalSat H553438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- ILC Replacement for R&D Batteries N Battery (N BATTERY R&D BATTERIES)
- ULTRALAST 3V 30mAh Lithium Coin Cell Battery for Energizer ECR1025 & Eveready CR1025 (UL392428)
- ZORO SELECT Button Cell Battery, 389/390, Silver Oxide (5HXH7)
- DURACELL Lithium 1632 3 V 137 Ah Medical Battery 1 pk (DL1632BPK)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- RENATA CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for Laptop CMOS RTC (CR2032AH1-MFR)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2450 (EB-CR2450)
- Ultralast Coin & Button Batteries