Shop All Refrigerators
Turbo Air
2 Keg Capacity Beer Dispenser - Stainless Steel
Mfr # TBD-2SDD-N6
Zoro # G005733214
product price: $8,532.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$8,532.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbo Air
- MFR # TBD-2SDD-N6
- Zoro # G005733214
- Country of Origin Korea, Republic of
- Category Refrigerators
Description
made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling to ensure cold beer. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Refrigeration system features efficient evaporators and condensers. 3" diameter stainless steel insulated beer columns. High-density polyurethane insulation is cfc-free. Self-closing cabinet doors have easy grip handles. Abs sheet door liners resist water condensation with thermal efficiency. Features incandescent interior lighting. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38f temperature for ideal beverage preservation. Moves easily on 4" swivel casters. Ul listed. Nsf approved. Iso 9001 & cec certified. 58-13/16"w x 27-1/8"d x 37"h overall dimensions. free shipping on this item within continental us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Cast Rear 400 Cafe Burner (1177439)
- VULCAN HART Temperature Control (353613-1)
- CROWN STEAM Brass Washer For Sight Glass (8-6019)
- HAMILTON BEACH COMMERCIAL Coffeemaker Commercial 1 Cup (HDC200S)
- TURBO AIR Turbo Air M3R19-1-N Reach-In Refrigerator - 25-1/4"W x 31-1/2"D x 72-3/25"H (M3R19-1-N)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR4456SS)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- FRIGIDAIRE Refrigerator, SS, 18.3 cu. ft. Capacity (FFHI1835VS)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., White (BCRK43W)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF125DX)
- AVANTI Avanti 7.0 cu. ft. Apartment Size Refrigerator, White (FF7B0W)
- Turbo Air Refrigerators