Shop All Turning Inserts
Tungaloy
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # 6802122
Zoro # G1925695
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6802122
- Zoro # G1925695
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.031" |
Depth of Cut | 0.1969 in |
Cutting Edge Length | 0.5080 in |
Description
Diamond Turning Insert, Chip-Breaker Code TM, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG 432 TM AH120, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- MILWAUKEE TOOL Recip Saw Blade Set, w/9" PK5 Blade (49-22-1110, 48-00-5788)
- KNIPEX 6-1/4" Diagonal Cutter, Plastic Grip (70 01 160)
- REED INSTRUMENTS UT Thickness Gauge, MaxFreq 5MHz (R7900-NIST)
- TUNGALOY Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (6864987)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747795)
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- TUNGALOY Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (6856794)
- TUNGALOY Turning Indexable Insert, TPU432 AH, PK10 (6836843)
- TUNGALOY Turning Indexable Insert, TNMG 332, PK10 (6859534)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- Tungaloy Indexable Tools