6-1/4" Diagonal Cutter, Plastic Grip

  • Mfr # 70 01 160

  • Zoro # G4782531


product price:  $27.35
/ea

Key Features

Overall Length
6 1/4 in
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Narrow Head Style for Use in Confined Areas
Jaw Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70 01 160
Zoro #
G4782531
UPC #
843221001780
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Jaw Length
3/4 in
Jaw Width
7/8 in
For Maximum Diameter Hard Steel
5/64 in
Maximum Wire Cutting Diameter
0.078 in
Cutter Length
3/4 in
Jaw Thickness
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Narrow Head Style for Use in Confined Areas
Voltage Rating
Not Rated
Plier Product Group
Pliers
Insulated
No
Handle Color
Red
Wire Stripper
No
Nose Type
Narrow
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
ESD Safe
No
Standards
DIN ISO 5749
Insulated / Uninsulated
Uninsulated
Finish
Polished
Jaw Opening Type
Manual
Handle Style
Pistol Grip
Cutter Location
Tip
Maximum Jaw Opening
1/8 in
Weight
171 g
Grip Material
Plastic
Surface Hardness
62 HRC
ESD-Safe
No
Series
70
Grip Style
Standard Cushion
Steel Type
Vanadium Electrical Steel
Non-Sparking
No
Cutter Type
Diagonal Cutting Pliers
Nose Shape
Narrow
Blade Material
Vanadium Steel
Head Offset Angle
0 Degrees
Cut Profile
Standard
Additional Tool Functions
Wire Cutter
Tether Ready
No
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Plier Type
Diagonal Cutting Pliers
Plier Material
Steel
Material Applications
Copper
Cutting Capacity by Material
5/32 in Soft, 5/64 in Hard, 7/64 in Med Hard
Spring Assist Handle
No

Description

The KNIPEX 70 01 160 6-1/4" Diagonal Cutter is the perfect tool for cutting through a variety of materials. The diagonal cutter has a plastic coated handle that provides excellent grip and control. It has an overall length of 6 1/4 in., with 3/4 in. jaw length and 7/8 in. jaw width. Made from vanadium steel, this plier is designed to last you a long time and resist corrosion. This red plier also features beveled cutting edges that allow you to cut through wire mesh and similar materials without damaging them. If you need to cut wire mesh or other tough materials, this KNIPEX Diagonal Cutting Plier will get the job done for you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.