Shop All Home Storage Cabinets
Tuhome
Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black
Mfr # DBN6774
Zoro # G208854181
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Black
- Width 27.5 in.
- Height 35.4 in.
- Overall Depth 15.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # DBN6774
- Zoro # G208854181
- UPC # 7707062320314
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 27.5 in. |
Height | 35.4 in. |
Overall Depth | 15.9 in. |
Details
Material | Laminate |
Color | Black |
Number of Shelves | 0 |
Number of Drawers | 3 |
Number of Doors | 0 |
Includes | Hadware |
Weight | 74 lbs. |
Features | Padlock with key |
Legs | 0 |
Description
The TUHOME storage cabinet drawer base is the perfect way to keep your office organized and looking chic. The sleek design with black particleboard makes it a great addition to any space for its ergonomic size 27,55 in. W X 15,98 in. D X 35,43 in. H and Extendable mobility for its caster wheels, while the three spacious drawers 8,81 in. H X 13,46 in. W X 26,10 in. Wprovide plenty of room for storage. Plus, the cabinet base prevents your desk from becoming cluttered and messy. Whether you're looking to tidy up your home office or add some extra storage to your workspace, this cabinet is a must-haveYou can complement the set with the wall cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- TUHOME Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black (WCN6775)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak (MBD6559)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Zurich Cabinet Set, Two Shelves, Light Gray (SLZ6762)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- Tuhome Home Storage Cabinets