
Napoles Utility Sink With Cabinet, Double Door, One Shelf, White
Mfr # MIB5361
Zoro # G608854095
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
39.3 in.
Height
35.4 in.
Overall Depth
19.7 in.
Number of Shelves
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIB5361
Zoro #
G608854095
UPC #
7707062339781
Country of Origin
Colombia
Dimensions
Width
39.3 in.
Height
35.4 in.
Overall Depth
19.7 in.
Details
Material
Laminate
Color
White
Number of Shelves
2
Number of Drawers
0
Number of Doors
2
Includes
Hadware
Weight
86.7 lbs.
Features
**FAUCET NOT INCLUDED**
Legs
0
Description
The Tuhome Napoles Base Cabinet is the perfect addition to any kitchen! This unit includes a sink and provides plenty of extra storage capacity, making it ideal for any space. Plus, the witty design and size 19.7 in. W X 39.3 in. D X35.4 in. H will add a touch of personality to your decor.Complete the Napoles look with a matching Napoles wall cabinet. The unit inside is perfect for storing pots and pans or placing a basket of accessories, while two cabinet doors provide private storage for anything else you might need. Features an integrated steel sink.With a aluminium countertop 39.3 in. D X35.4 in. H and elegant white Manufactured Wood finish. FAUCET NOT INCLUDED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.