Shop All Home Storage Cabinets
Tuhome
Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White
Mfr # MLB8982
Zoro # G808854055
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 39.3 in.
- Height 23.6 in.
- Overall Depth 15.7 in.
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLB8982
- Zoro # G808854055
- UPC # 7707062310490
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 23.6 in. |
Overall Depth | 15.7 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 1 |
Finish | White |
Includes | Hadware |
Features | It's easy to assemble and fits on any wall, even in kitchens with limited space. |
Weight | 50.7 lbs. |
Legs | 0 |
Description
Looking for a way to add extra storage to your kitchen without taking up much space Look no further than our Napoles 2 Wall Cabinet! This cabinet is designed to fit easily on any wall and is easy to assemble-perfect for even the smallest kitchens. The cabinet features a single door to protect internal storage, while the open cabinet features two open shelves. With its elegant design, this cabinet is perfect for adding a touch of personality to your kitchen.Designed with an elegant white manufactured wood finish.Dimensions:Height: 23,62 in. Width: 39,37 in. Depth: 15,75 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Napoles Utility Sink with Cabinet One Shelf, Double Door Cabinet, Smokey Oak/Light Gray (MIZ6558)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- TUHOME Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black (WCN6775)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak (MBD6559)
- TUHOME Storage Cabinet, Casters, Double Door, Two Interior Shelves, Black (BBN6773)
- Tuhome Home Storage Cabinets