Shop All Shipping Barcode Labels & Equipment
Tsc
TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width
Mfr # 99-059A002-2001
Zoro # G010866464
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet/Serial/USB
- Print Speed 4 ips
- Maximum Print Width 4.17"
- Color Navy
- DPI 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsc
- MFR # 99-059A002-2001
- Zoro # G010866464
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Maximum Print Width | 4.17" |
Details
Printer Connectivity | Ethernet/Serial/USB |
Print Speed | 4 ips |
Color | Navy |
DPI | 300 |
Description
The TC Series features a small footprint and the high performance that customers have come to expect from TSC. Durable, reliable and fast, TC series printers produce 4-inch-wide labels, tags or receipts at up to 6 ips, offering one of the best price-performance combinations on the desktop printer market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 3'' - ''This Side Up'' Arrow Labels (S-6200)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- CAKEDRAKE Wedding Theme Cake Topper, Mr. and Mrs.-Wedding Ornament EACH cake topper decor (CD-DCP-38047-EACH)
- ZORO SELECT Bubble Bags 11-1/2" x 8", 3/16" Thickness, Pk350 (36DY35)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- Tsc Shipping Barcode Labels & Equipment