Needle Bearing, Metric, With Inner Ring, 30mm Bore Dia., 47mm Outside Dia., 30mm Width

  • Mfr # NA6906

  • Zoro # G709927414


product price: $83.17
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
30 mm
Outside Dia. (mm)
47 mm
Width (mm)
30 mm
Static Load Capacity (N)
75000 N
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA6906
Zoro #
G709927414
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
30 mm
Outside Dia. (mm)
47 mm
Width (mm)
30 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
75000 N
Number of Rows
1
Max. RPM
13000 RPM
Cage Material
Sheet Metal
Dynamic Load Capacity (N)
49000 N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.