
USB CHARGING STATION 3X USB C 3X USB-A
Mfr # U280-006-C3A-ST
Zoro # G714897795
product price: $109.99
/ea
Free Shipping & Returns
Key Features
USB Charging Port
Yes
For Use With
Amazon Kindle e-book Reader Apple Smart Watch
Includes
AC Adapter 120W (20V/6A) External Power Supply with NEMA 5-15P Plug 10 x Storage Brackets Quick Start Guide
Watts
120 W
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U280-006-C3A-ST
Zoro #
G714897795
UPC #
37332274854
Country of Origin
China
Details
Item
AC Adapter
USB Charging Port
Yes
For Use With
Amazon Kindle e-book Reader Apple Smart Watch
Includes
AC Adapter 120W (20V/6A) External Power Supply with NEMA 5-15P Plug 10 x Storage Brackets Quick Start Guide
Watts
120 W
Material
Plastic
Color
Black
Device Supported
Tablet, Chromebook, Smart Watch, e-book Reader, Smartphone, Notebook
Output Voltage
12 V DC, 9 V DC, 15 V DC, 5 V DC, 20 V DC
Compatibility
Amazon Kindle e-book Reader, Apple Smart Watch
USB Type-C
Yes
Green Environmental Attribute
Environmentally Friendly
Max. Output Current
30 A
Input Voltage
120 V AC, 230 V AC
USB
Yes
Max. Output Power
120 W
Environmentally Friendly
Yes
Maximum Output Current
30 A
Compatible Devices
Smartphone, Tablet, Smart Watch, Notebook, Chromebook, e-book Reader
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.