Shop All USB Cables
Tripp Lite
Reversible USB Cable, Black, 6 ft.
Mfr # UR022-006-RA
Zoro # G6145562
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type A Male to A Male
- USB Specification 2.0
- Color Black
- Cable Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR022-006-RA
- Zoro # G6145562
- UPC # 037332179470
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Right Angle USB Cable |
Connector Type | A Male to A Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Material | Foil - Shielding |
Product Type | Right Angle USB Cable |
Shielding | Yes |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Angled Connection | Left, Right |
End 1 Number of Connections | 1 |
Description
Right Angle USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to A Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICAL PRO Professional 2CH Pre-Amplifier with USB-SD Card Inputs (PRE50)
- FENIX LIGHTING USB, 2600mAh, 18650, Triple Protection (ARB-L18-2600U)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- ILC Replacement for Enersys Np5-12 (NP5-12 ENERSYS)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Micro B-C, M/M, 6ft (U040-006-MICRO)
- TRIPP LITE USB/PS2 Cable, B020-U08/U16, B002-U16, 6ft (P778-006)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant (UR050-003-RA)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 4-Port, Rugged, Mount (U223-004-IND)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5436)
- Tripp Lite USB Cables