Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB, 2600mAh, 18650, Triple Protection

  • Mfr # ARB-L18-2600U

  • Zoro # G1901888


product price: $13.09
/ea
Sold in multiples of 12 for $157.08

Key Features

Voltage
3.6 V
Battery Capacity
2,600 mAh
Battery Chemistry
Lithium Ion
Rechargeable Up To
500 Charge and Discharge Cycles
Fits Model
BC30, BCR21R, E35UE, FD30, FD41, HL55, HL60R, HP25R, HP30R, LD75C, PD32, PD35 2.0, PD35 TAC, RC11, SD11, SD20, TK09, TK15UE, TK16, TK20R, TK25, TK32, TK35, TK35UE, TK47, TK47UE, UC30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB-L18-2600U
Zoro #
G1901888
UPC #
-
Country of Origin
China

Details

Voltage
3.6 V
Battery Capacity
2,600 mAh
Item
USB Rechargeable Battery
Battery Chemistry
Lithium Ion
Rechargeable Up To
500 Charge and Discharge Cycles
Fits Model
BC30, BCR21R, E35UE, FD30, FD41, HL55, HL60R, HP25R, HP30R, LD75C, PD32, PD35 2.0, PD35 TAC, RC11, SD11, SD20, TK09, TK15UE, TK16, TK20R, TK25, TK32, TK35, TK35UE, TK47, TK47UE, UC30
Includes
1A Micro-USB Port

Description

USB Rechargeable Battery, Fits Model BC30, BCR21R, E35UE, FD30, FD41, HL55, HL60R, HP25R, HP30R, LD75C, PD32, PD35 2.0, PD35 TAC, RC11, SD11, SD20, TK09, TK15UE, TK16, TK20R, TK25, TK32, TK35, TK35UE, TK47, TK47UE, UC30, Battery Chemistry Lithium Ion, Voltage 3.6 V, Battery Capacity 2,600 mAh, Rechargeable Up To 500 Charge and Discharge Cycles, Includes 1A Micro-USB Port

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.