Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 5-15R, 5-15P, 6 ft., Black

  • Mfr # PS66B

  • Zoro # G5177560


product price: $17.19
/ea

Key Features

Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS66B
Zoro #
G5177560
UPC #
037332190765
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
1.5"
Width
1.5"
Height
9.5"

Details

Item
Power Strip
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL1363
Max. Amps
15A
Number of Outlets
6
Voltage
120VAC
Number of Transformer Outlets
2
Hz
60 Hz
NEC Cord Designation
14 ga., SJT
Mounting Style
Keyhole
NEMA Plug Configuration
NEMA 5-15P
Power Indicator
Yes
Number of Outlet Rows
1
Housing Material
Plastic
Circuit Breaker
Yes
NEMA Receptacle Configuration
NEMA 5-15R
Frequency
60 Hz
Features
Integrated Keyhole Mounting Slots
Watts
1875W
Product Type
Power Strip
Compatibility
Power Tools, Lighting Electrical Equipment
Maximum Input Current
15 A
Input Voltage
120 V AC
Package Contents
Power It! 6-Outlet Power Strip, 6 ft. Cord, Black Housing, Owner's Manual
Form Factor
Wall-mountable/Desk-mountable
Circuit Breaker (amps)
15
Mounting Holes or Slots
Yes
Package Includes
PS66B Power It! 6-Outlet Power Strip, Black Housing;Owner's manual
Built-In Circuit Breaker
Yes
Material of Construction
Plastic
Overload Protection
15A circuit breaker
Nominal Input Voltage(s) Supported
120V AC
Outlet Orientation
Single row of 6
Frequency Compatibility
60 Hz
Output Receptacles
(6) 5-15R

Description

Power Strip,6-Outlet,Black,6ft cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.