Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, Push/Pull Tabs, 40GbE, 8xLC
Mfr # N844-02M-8LC-PT
Zoro # G5181060
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Booted
- Color Aqua
- Side B - Connector 1 (8) LC DUPLEX (MALE) WITH PULL/PUSH TAB
- Cable Length (in.) 78.7
- Cable Length (ft.) 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N844-02M-8LC-PT
- Zoro # G5181060
- UPC # 037332185266
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length (in.) | 78.7 |
Cable Length (ft.) | 6.6 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Cable Length | 6.60 ft |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 50 |
Fiber Cable Length | 2M (6.6 ft) |
Clad Diameter (microns) | 125 |
Description
MTP/MPO Cable,Push/Pull Tabs,40GbE,8xLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OC-5)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Red (HS365-S10-RED)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- TRIPP LITE Network Cable Tester (N044-000-R)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- IDEAL Tester, Utp Stp (62-200)
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- SWE-TECH 3C GIGAtest-E Wire Mapping Cable Tester, Tests Cat5e, Cat6, Cat6a for Cabling Faults (FWT31X8-05500)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- Tripp Lite Test Equipment