Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000ft cat5e 350MHz- Blue, N02201KBL

  • Mfr # n02201kbl

  • Zoro # G4360317


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Cable Type
Category 5e
Color
Blue
Package Type
Bulk
Product Type
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
n02201kbl
Zoro #
G4360317
UPC #
037332098221
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Cable Type
Category 5e
Color
Blue
Package Type
Bulk
Product Type
Network Cable

Description

1000FT CAT5e 350MHz bulk patch cable solid PVC 24AWG, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.