Shop All Shelf Brackets
Treston
Steel Equipment Shelf, 72"
Mfr # TTSM18003-49
Zoro # G1705057
product price: $374.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Material Steel
- Includes Brackets and Mounting Hardware
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # TTSM18003-49
- Zoro # G1705057
- Country of Origin Finland
- Category Shelf Brackets
Details
Material | Steel |
Item | Steel Equipment Shelf,72" |
Includes | Brackets and Mounting Hardware |
Finish | Powder-Coated |
Description
Steel Equipment Shelf,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- CLOSETMAID ShelfTrack 285500 Wire Shelving Bracket, 20 in L, 312 in H, Steel (2855)
- CABLOFIL Universal Bracket, 8 (FASUCB200PG)
- KNAPE & VOGT Bracket Shelf Twin10.5In Titnm (182TI10.5)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBHWH)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, White, 18 inch height (9910181830)
- Treston Shelf Brackets