Shop All OEM Replacement Motors
Trane
Motor 1/3Hp 200-230V 1075Rpm 48
Mfr # MOT7940
Zoro # G8917540
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/3 HP
- Nameplate RPM 1075 rpm
- Phase 1
- Voltage 200-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT7940
- Zoro # G8917540
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Frame | 48 |
HP | 1/3 HP |
Item | Motor |
Nameplate RPM | 1075 rpm |
Phase | 1 |
Voltage | 200-230V |
Description
Motor 1/3Hp 200-230V 1075Rpm 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- B B MANUFACTURING Ex3-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/8)
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (2AK51 X 1 3/8)
- BUYERS PRODUCTS 35 Gallon Upright Aluminum Hydraulic Reservoir (UR35A)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- TRANE Motor (MOT18951)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- BALDOR-RELIANCE Motor, 1.0 HP, OEM Replacement Brand: Baldor (RL1310A)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- FASCO Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345 (D632)
- TITUS Motor, 1/3 HP, 120V, CCW (10151201)
- Trane HVAC Motors