Shop All All Purpose Cleaners
Total Solutions
All Purpose Cleaner, 5 gal. Pail, Pleasant
Mfr # 14425005
Zoro # G1871252
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Color Blue Green
- Application Fresh Clean is A Premium Hand Cleaner Developed To Provide Excellent Cleaning Power While Remaining Gentle on Hands And Skin
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 14425005
- Zoro # G1871252
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Pleasant |
Color | Blue Green |
Item | All Purpose Cleaner |
Application | Fresh Clean is A Premium Hand Cleaner Developed To Provide Excellent Cleaning Power While Remaining Gentle on Hands And Skin |
Cleaner Form | Liquid |
Description
Fresh Clean,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 AIR-TIP Utility Nozzle (Tool Only) (0980-20)
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 (54011)
- SPRAYWAY Fresh Scent Glass Cleaner 19 oz Spray (SW051R)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- WM HARVEY CO Wm Harvey Co 1-.50in. x 10 Yards E-Z Clean Abrasive Sandcloth 095105 (95105)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 16oz, 12PK (SW030)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- LYSOL All Purpose Cleaner, 32 oz Trigger Spray Bottle, Slight Chlorine, 12 PK (REC 78914)
- BRAWNY P100 Disposable Cleaning Towels, 8" W x 12.50" L Box, 20 PK (GPC29221)
- Total Solutions All Purpose Cleaners