M12 AIR-TIP Utility Nozzle (Tool Only)
Mfr # 0980-20
Zoro # G909198539
product price: $79.00
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Length
11 3/8 in
Width
4 15/16 in
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Fits Vacuum Brand
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0980-20
Zoro #
G909198539
UPC #
045242610464
Country of Origin
China
Dimensions
Length
11 3/8 in
Width
4 15/16 in
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Depth
8 7/16 in
Details
Material
Polypropylene
Fits Vacuum Brand
Universal
For Vacuum Type
Wet/Dry
Item
Utility Nozzle
Includes
(1) Utility Nozzle
Fits Vacuum Models
Universal
Attachment Product Grouping
Utility Nozzle
Description
Utility Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.