Shop All Wet Dry Vacuums
Tornado
Drum Vacuum, Standard 83 cfm
Mfr # 95953
Zoro # G9494502
product price: $1,525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,525.99
Free 30-Day Returns
Key Features
- Air Flow 83 cfm
- Filter Type Standard
- Tank Size 18 gal
- Vacuum Hose Dia. 1 1/2 in
- Static Pressure 242 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 95953
- Zoro # G9494502
- UPC # 098612399346
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 18 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 15 ft |
Air Hose Dia. | 1/2 in |
Description
Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 83 cfm, Static Pressure 242 in, Sound Level 78 dB, Tank Material Stainless Steel, Tank Size 18 gal, Tank Dry Capacity 14 gal, Tank Wet Capacity 14 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 15 ft, Minimum Air Compressor 15 hp, Air Hose Dia. 1/2 in, Inlet Air Flow 47 cfm, Inlet Air Pressure 90 psi, Air Inlet 1-1/2 in Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL SOFT Bathroom Tissue, White, 60 PK (GPC16560)
- HLS COMMERCIAL Rectangular Flip Open Recycle Lid Attachment (LIDROREC)
- PACIFIC BLUE ULTRA Dispenser f/Paper Towels, Automated, 12-9/10"x9"x16-4/5", BK (GPC59590)
- RIDGID Pan, Drip Asm 1233 (54517)
- TORNADO Shop Vacuum, 2" Hose Dia., Standard 243 cfm (98698)
- TORNADO Drum Vacuum, Standard 184 cfm (98697)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- TORNADO Internal Quad Wet Vacuum, 258 cfm (98450)
- TORNADO Drum Vacuum, Standard 160 cfm (95961)
- VACMASTER PROFESSIONAL 5-Gallon 6 Peak HP Wet/Dry Vacuum (VFB511B 0202)
- Tornado Wet Dry Vacuums