Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Tissue, White, 60 PK

  • Mfr # GPC16560

  • Zoro # G801845975


product price: $96.59
/pk 60, $1.61/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard
Color
White
Sheet Size
4.05" x 4.50"
Features
Soft; Septic Safe; Absorbent
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPC16560
Zoro #
G801845975
UPC #
73310165608
Country of Origin
United States

Dimensions

Sheet Size
4.05" x 4.50"
Sheet Length
4 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard
Color
White
Features
Soft; Septic Safe; Absorbent
Ply
2
Number of Sheets
400
Material
Fiber

Description

Angel Soft high-quality tissue is preferred for its comfort, softness and thickness. Embossed sheets help reduce usage and are safe for all standard sewer and septic systems. High-capacity roll saves time in changing rolls to reduce labor costs. Each roll contains 400 two-ply sheets. Each sheet measures 4-1/2" wide x 4-1/20" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.