Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, 1/8 x 1/2 In.
Mfr # 990
Zoro # G5245484
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Finish Galvanized
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 990
- Zoro # G5245484
- UPC # 782051718720
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2" |
Length | 5" |
Cable Dia. | 1/8 in |
Hole Size | 17/32" |
Length (Straight Wireway) | 5 in |
Details
Item | Cable Sway Brace Attachment |
Sub-Category | Braces |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Description/Special Features | Breakaway Hex Nuts |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Cable Dia. 1/8 in, Length 5 in, Width 2 in, Hole Size 17/32 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 50 ft. (143)
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT (81084)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- NVENT CADDY Beam Clamp, 3/8 In Rod Size, 304 SS (3050037S4)
- Tolco Conduit Clamps & Hangers