Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 5e, Blue, 50 ft.

  • Mfr # 143

  • Zoro # G3321342


product price: $12.39
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
50 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143
Zoro #
G3321342
UPC #
844660001430
Country of Origin
Philippines

Dimensions

Length - Patch Cord
50 ft
Conductor Size - Data Cable
24 AWG
Length
50 ft.
Overall Length
50 ft
Cable Diameter
5.6 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 5e
Performance Category
5e
Temp. Range
-40 Degrees to 167 Degrees F
Shielded
Unshielded
Boot Type
Booted
Color
Blue
Category - Data Cable
5e
Category Type
5E
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Voice and Data Patch Cord
Shielding
None
Connector Type
RJ45 - 8P8C
Jacket Material
PVC
Fire Rating - Data Cable
Commercial
Wire Gauge
24 AWG
NEC Article and Type
800 CMG
Plenum Rated
No
Jacket Color
Blue
Features
Stranded, Snagless, Booted
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Maximum Frequency
350 MHz

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 50 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.