Shop All Intake Louvers
Tjernlund Products
Combustion Air Intake System, 1170 CFM
Mfr # PAI-7
Zoro # G9831631
product price: $2,442.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,442.99
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. 12 in
- BtuH Input 2,100,000
- CFM 1,170 cfm
- Max. Duct Length 100 ft
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # PAI-7
- Zoro # G9831631
- UPC # 080956464002
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inlet and Outlet Dia. | 12 in |
Max. Duct Length | 100 ft |
Width | 17 1/4 in |
Height | 17 7/8 in |
Length | 15 1/4 in |
Overall Height | 17 7/8 in |
Overall Width | 30 3/4 in |
Overall Length | 17 1/4 in |
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Minimum Vent Pipe Diameter | 12 in |
For Maximum Duct Length | 100 ft |
Maximum Vent Pipe Diameter | 12 in |
Description
Combustion Air Intake System, For Fuel Type Natural Gas and Oil, Maximum Appliance BtuH Input 3,700,000 BtuH, Maximum Airflow 1,175 cfm, Nameplate Voltage 120V AC, Compatible System 120V Appliance, 24V Gas Appliance, 750 mV Gas Appliance, Inlet Diameter 12 in, Outlet Diameter 12 in, Oil Appliance BtuH Input Up to 3,700,000 BtuH, Natural Gas Appliance BtuH Input 2,100,000 BtuH, Minimum Vent Pipe Diameter 12 in, Maximum Vent Pipe Diameter 12 in, For Maximum Duct Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 15/16 In (Q475-293S L)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- MODINE PARTS L165-40F High limit switch (3H0400780001)
- SUPCO Potential Relay, 9067 (9067)
- TJERNLUND PRODUCTS Combustion Air Intake System, 680 CFM (PAI-6)
- TJERNLUND PRODUCTS Combustion Air Intake System, 250 CFM (PAI-4)
- GAF LOUVER ALUM SLV12""X12"" (DA1212)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON Louver Damper, Adjustable, 30H x 48W (20UC21)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- COMBUSTION RESEARCH 6in Dia. Vent Cap For Roof Or Wall (1811.VT.600)
- Tjernlund Products Louvers