Shop All Multi-purpose Air Hoses
Tinkertools
12 ft. Buddy Heater Hose
Mfr # TI112618
Zoro # G403920308
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI112618
- Zoro # G403920308
- UPC # 654204539998
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
:
Length: 3", 12 ft.
Type: Hose Assembly.
Height: 11".
Width: 9.870".
Huge selection to choose from.
Satisfaction ensured.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 1/2 In NPT, 150 cfm, 300 psi (R119-04CG)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB125-0500)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (A21/4L230)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HB, Return Line, 10 micron (ZX-MF1801A10HB)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307566)
- ZORO SELECT Lead Hose, 3/8 Inx2 Ft (S601024-2)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-53)
- DEVILBISS Hvlp Air Hose Assembly (35'), 3/8" (DEVHA5867)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB02520-100-11-G)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- Tinkertools Multi-purpose Air Hoses