Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # YAS 1 15/16 SGT
Zoro # G7995416
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # YAS 1 15/16 SGT
- Zoro # G7995416
- UPC # 087796265707
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension H | 2 1/8 in |
Bolt Size | 5/8 in |
Dimension N | 9/16 in |
Dimension E | 2 27/64 ft |
Dimension H2 | 4 3/16 in |
Dimension J | 5 7/8 in |
Dimension F | 2 15/32 in |
Dimension A | 2 9/32 in |
Dimension L | 7 17/32 in |
Dimension B | 2 1/32 in |
Overall Height | 4.5 in |
Overall Width | 2.265 in |
Overall Length | 7.875 in |
Dimension H1 | 3/4 in |
Mount Hole Size | 1 in x 0.72 in |
Bore Diameter | 1 15/16 in |
Center Height | 2.25 in |
Base Height | 0.751 in |
Inner Ring Width | 2.031 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in, Overall Length 7.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROIL Penetrating Silicone Spray, Aerosol, 11 Oz (596555)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 25mm, Alum (MQCL-25-A)
- FASCO Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345 (D632)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-03-33)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAK 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAK 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAS 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 5/8" Bore (RAK 5/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDC5)
- Timken Pillow Block Bearings