Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 96.8 mm L, 60 mm W
Mfr # SR30W1SS
Zoro # G707868047
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 32.5 mm
- Roller Material Carbon Steel
- Carriage Width 60 mm
- Carriage Length 96.8 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR30W1SS
- Zoro # G707868047
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 32.5 mm |
Carriage Width | 60 mm |
Carriage Length | 96.8 mm |
Dimension N | 8 mm |
Dimension L1 | 69.3 mm |
Dimension B | 40 mm |
For Rail Width | 28 mm |
Carriage Mounting Hole Size | M8 x 12 |
Overall Height | 42 mm |
Combined Carriage and Rail Height | 42 mm |
Mounting Hole Size | M8 x 12 |
Manufacturer Size | 30 |
Description
Linear Guide Carriage, Carriage Height 32.5 mm, Carriage Length 96.8 mm, Carriage Width 60 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 45.6 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 45.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 64.4 kN, Combined Carriage and Rail Height 42 mm, Series SR-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- SKF USA Radial Ball Bearing (6002 2ZJEM)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- Thk Linear Bearings & Guides