Shop All Floor Cleaners and Maintainers
Theochem
CLEAN STEP - 36 LB BOX, Floor Cleaner
Mfr # 100120-99992-63
Zoro # G110738487
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Beads
- Size 36 lb
- Color White
- Fragrance Lemon
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100120-99992-63
- Zoro # G110738487
- UPC # 24598057253
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 36 lb |
Details
Item | Floor Cleaner |
Form | Beads |
Color | White |
Fragrance | Lemon |
Container Type | Box |
Weight | 37.11 |
Removes | Food and Industrial |
For Use On | Hard Surface |
pH | Alkaline |
Application | All Purpose |
pH Range | < 11 (1% solution) |
Description
Heavy-Duty, Multi-Purpose Cleaner and Detergent Ideal for Floors and Other Foodservice Uses Grease Cutting Formula and Easy Rinsing. Dilution rate: 1/2 cup to 1 cup powder to 4 gallons of hot water. Box with 36 pounds.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- MILWAUKEE TOOL M12 AIR-TIP Utility Nozzle (Tool Only) (0980-20)
- THEOCHEM Rinse-No-More Floor Cleaner, Lemon Scent, 1 Gal, Bottle, 4PK (445)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK (100447-99990-7G)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 12/1 QT CASE, Floor Cleaner, 12PK (100448-99990-1Q)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 5 GL PAIL, Floor Cleaner (100447-99990-1P)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- THEOCHEM EARLY RAIN MULTIPUROPSE CLEANER - 4/1 GL CASE, Floor Cleaner, 4PK (100448-99990-7G)
- BEST SANITIZERS Granulated Floor Cleaner, 40 lb. (DS10005)
- Theochem Floor Cleaners and Maintainers