Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, Type J, Length 3 in.
Mfr # TMW00017
Zoro # G0915485
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Fork Terminal
- Thermocouple Type Type J
- Material 304 Stainless Steel
- Temp. Limit (Deg. F) 752
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TMW00017
- Zoro # G0915485
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Probe Length | 1.25 in |
Lead Length | 6 ft |
Probe Size | 1 1/4 in |
Cable Length | 6 ft |
Opening/Diameter | 1 1/4 in dia Magnet |
Description
Magnet Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Surface Mount Magnet, Spade Lugs, Probe Size 1 1/4 in, Cable Length 6 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D5)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- TEMPCO Thermocouple, Type K, 24 in L (MTA01208)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Thermocouple Jack, K, Yellow, Miniature (TCAR-1015)
- Tempco Thermocouple Adapters