Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 23-3/8 In. L
Mfr # TSP02209
Zoro # G1268355
original price:
$389.99
4% off
new price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 3,000 W
- Watt Density 21 sq in
- Phase 3
- Overall Length 23 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02209
- Zoro # G1268355
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 23 3/8 in |
Min. Immersion Depth | 18 in |
Details
Heater Voltage | 240V AC |
Watts | 3,000 W |
Watt Density | 21 sq in |
Phase | 3 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Steel |
Sheath Material | Steel |
Includes | Thermostat |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
NPT | 2 in |
Description
Screw Plug Immersion Heater, 3,000 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 21 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 23 3/8 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 18 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Potential Relay, 9068 (9068)
- MAXX AIR 30 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX302DDWT)
- DANFOSS Tstat For Freezer W/Actv Signl (077B7006)
- ACCUMULAIR Pleated Air Filter, 10" x 36" x 1", 4 Pack (FI10X36_4)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00055)
- TEMPCO Precision Tank Heater, 19 +/- 1/2 In. L (TAT30006)
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- TEMPCO Flanged Immersion Heater, 21-9/16 In. L (TFP02657)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L (HDL00044)
- TEMPCO Screw Plug Immersion Heater, 51-3/4 In. L (TSP02110)
- Tempco Electric Process Heaters