Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 33-1/2 In. L, 1200 Deg F
Mfr # CSF00033
Zoro # G0877895
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 33 1/2 in
- Mounting Dimension 32 1/2 in
- Element Width 1 1/2 in
- Watts 3,150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00033
- Zoro # G0877895
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 33 1/2 in |
Mounting Dimension | 32 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 3,150 W |
Watt Density | 29W/sq in |
Terminals | Parallel |
Sheath Material | Seamless 304 Stainless Steel |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Includes | Mounting Tabs |
Material | Nickel Plated Steel |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 33 1/2 in, Mounting Dimension 32 1/2 in, 3,150 W Watts, Watt Density 29W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS Glow Plug Replacement for SWEIS Pilot Igniter (TOP-PIGP)
- AIR KING Heavy Duty High PerFormance Fan, Duct Dia. (BFQ90)
- SUPCO Potential Relay, 9067 (9067)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 25 Feet (RFRB-0500-025)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00177)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00002)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00187)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00521)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00165)
- PROFESSIONAL PLASTICS EMX-2 60-4816 Craftics 1106078, 48 Wide -625 Watt Strip Heater [Each] (HHEATSTRIPX48.000-1106078-EMX2)
- Tempco Finned and Strip Heaters