Shop All Tool Storage Parts
Tekton
3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Red)
Mfr # ORG24208
Zoro # G401928818
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.8 in.
- Material Polymer
- Height 0.6 in.
- Overall Length 7.9 in.
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG24208
- Zoro # G401928818
- UPC # 20209994269
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Width | 0.8 in. |
Height | 0.6 in. |
Overall Length | 7.9 in. |
Usable Length | 5.56 in. |
Details
Material | Polymer |
Color | Red |
Description
Slide the drive end of any 3/8 inch drive crowfoot wrench onto the TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key for compact and portable organization. The key is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101BR100)
- KNIPEX Forged Wire Stripper, 8 in, 0.54 lb (13 71 8)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----B3-L-21)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Black) (ORG24307)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24310)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Red) (ORG24407)
- ATD TOOLS ATD Tools ATD-39355 Toyota Retainer Assortment (ATD-39355)
- Tekton Tool Storage Parts