Shop All Hand Ratchets
Tekton
3/8, 1/2 Inch Drive Quick-Release Extra-Long Ratchet Set, 2-Piece 18, 24 in.
Mfr # SRH99125
Zoro # G311678766
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Tekton
- MFR # SRH99125
- Zoro # G311678766
- UPC # 20209074206
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- AMPG Flat Dial Indicator Contact, 1.5Od, 4-48 (Z9371SS)
- PANDUIT 8 1/4 in Crimper 26 to 10 AWG (CT-1002)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- TEKTON 3/8 in. Drive Drive Drive Folding Ratchet, Chrome (SRH25104)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- TEKTON 3/8 Inch Drive Flex Head Ratchet Set, 2-Piece 8, 12 in. (SRH91201)
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- PROTO 1/2" Drive Ratchet Repair Kit, Chrome (J54HTCFRK)
- Tekton Hand Ratchets