Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Ratchet Repair Kit, Chrome

  • Mfr # J54HTCFRK

  • Zoro # G7119618


product price: $21.49
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
6
Features
Replaces Internal Components of Ratchet
For Use With
Mfr. No. J5449HTC, J5449HTCBL, J5450HTC, J5450HTCBL, J5426HTC, J5426HTCBL, J5450HTCF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J54HTCFRK
Zoro #
G7119618
UPC #
662679176075
Country of Origin
United States

Dimensions

Drive Size
1/2"

Details

Item
Ratchet Repair Kit
Finish
Chrome
Number of Pieces
6
Features
Replaces Internal Components of Ratchet
For Use With
Mfr. No. J5449HTC, J5449HTCBL, J5450HTC, J5450HTCBL, J5426HTC, J5426HTCBL, J5450HTCF
Includes
Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver
SAE or Metric
SAE
Standards
ASME B107.10M
Corrosion Resistant
Yes
Insulated
No
Non-Sparking
No
Compatible with Product Type
1/2 in Drive Ratchets
Compatible Mfr. Model Number
J5426HTC, J5426HTCBL, J5449HTC, J5449HTCBL, J5450HTC, J5450HTCBL, J5450HTCF
Non-Magnetic
No
Compatible Series
Proto(R)
Compatible Product Type
1/2 in Drive Ratchets
Product Type
Repair Kit
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Compatible Manufacturer Model Number
J5426HTC, J5426HTCBL, J5449HTC, J5449HTCBL, J5450HTC, J5450HTCBL, J5450HTCF

Description

Ratchet Repair Kit, Drive Size 1/2 in, Number of Pieces 6, Compatible with Product Type 1/2 in Drive Ratchets, Includes Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver, Chrome, Compatible Mfr. Model Number J5426HTC, J5426HTCBL, J5449HTC, J5449HTCBL, J5450HTC, J5450HTCBL, J5450HTCF, Compatible with Brand and Series Proto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.