Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, 4Pdt, Momentary, 0.038A (Coil), 150Vdc (Coil), 720Mw (Coil), 2A
Mfr # 6-1393808-5
Zoro # G905865886
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 720 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Plug-In/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393808-5
- Zoro # G905865886
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.748 in |
Body Height - Relay | 1.181 in |
Body Depth - Relay | 1.181 in |
Description
Power/Signal Relay, 2 Form C, 4Pdt, Momentary, 0.038A (Coil), 150Vdc (Coil), 720Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, 50A, 500V AC, 120kA (Z219235)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 3 Pole, 240V AC (B325)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- Te Connectivity Electrical Relays