Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Mount Loadbreak Switch, 3 Pole, 20A

  • Mfr # VCCF1

  • Zoro # G3242285


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Amps AC
20 A
Number of Poles
3
HP @ 240V
5 hp
HP @ 480V
10 hp
Includes
320mm Extension Shaft, Door Interlock Plate, Handle, Line Terminal Shroud, Mounting Handle Operator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCCF1
Zoro #
G3242285
UPC #
785901449331
Country of Origin
Czechia

Dimensions

Shaft Length
13 in
Height
3 in
Width
2 1/4 in
Base Dimension
60 x 60 mm

Details

Item
Load Break Switch
Amps AC
20 A
Number of Poles
3
HP @ 240V
5 hp
HP @ 480V
10 hp
Includes
320mm Extension Shaft, Door Interlock Plate, Handle, Line Terminal Shroud, Mounting Handle Operator
Protection Method
Non-Fusible
Voltage
690V AC
Phase
Three
Contact Form
3PST-NO
HP @ 600V
10 hp
Fusible / Nonfusible
Nonfusible
Handle Color
Red
Application
For Use Where Motor Branch Circuit Protection is Provided Upstream of the Switch
Standards
CCC, CSA Certified, GL, IEC 60947-3, UKCA, UL Listed
Features
4 Screw Fixing Handle
Horsepower @ 480V AC
10 hp
IP Rating
IP20; IP65
Horsepower @ 240V AC
5 hp
Resistance Properties
Fire-Resistant
Mounting Style
Rear Panel
Current Rating
32 A
Horsepower @ 600V AC
10 hp
Protective Treatment
TC
Performance Level
high performance
Control Type
rotary handle
Fixing Mode
by 4 screws handle || by clips switch || by screws switch
Product Name
TeSys VARIO
Device Short Name
VCCF
Marking
0 - 1
Range
TeSys
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
[Ie] Rated Operational Current
21.8 A AC-23 Ue: 400 V
Electrical Durability
100000 cycles AC-21 || 30000 cycles DC-1 to 5
Contacts Type And Composition
3 NO
Tightening Torque
power circuit 2.1-2.1 N.m screw clamp terminals
[Ith] Conventional Free Air Thermal Current
32 A
Mechanical Durability
100000 cycles
Ambient Air Temperature For Operation
-20-50°C
Compatibility Code
main switch disconnector
Rotary Handle Mounting Style
extended
Connections - Terminals
power circuit screw clamp terminals 10-10 mm² solid || power circuit screw clamp terminals 6-6 mm² flexible - with cable end
Rated Conditional Short-Circuit Current
10 kA 400 V 35 A aM || 10 kA 400 V 35 A gG
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Mounting Support
handle door || switch symmetrical rail || switch plate
[Uimp] Rated Impulse Withstand Voltage
8 kV
Intermittent Duty Class
30
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
[Ithe] Conventional Enclosed Thermal Current
25 A
Product Or Component Type
emergency stop switch disconnector
Handle Colour
red
Handle Front Plate Colour
yellow
Rated Operational Power In W
11 kW 500 V AC-23A) || 15 kW 690 V AC-23A) || 7.5 kW 500 V AC-3) || 7.5 kW 690 V AC-3) || 1.5 kW 230 to 240 V AC-3) || 5.5 kW 230 to 240 V AC-23A) || 11 kW 400 to 415 V AC-23A) || 7.5 kW 400 to 415 V AC-3)
Poles Description
3P
Fire Resistance
960°C IEC 60695-2-1
Making Capacity
320 A 400 V AC-21A || 320 A 400 V AC-22A || 320 A 400 V AC-23A
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
[Icw] Rated Short-Time Withstand Current
384 A 400 V 1 s
Network Type
DC || AC
Suitability For Isolation
yes
Breaking Capacity
250 A 400 V AC-21A) || 250 A 400 V AC-22A) || 250 A 400 V AC-23A)
[Icm] Rated Short-Circuit Making Capacity
1 kA 400 V at Ipeak
Device Composition
shaft extension || switch || handle
Product Certifications
CSA || UL || GL || CCC || UKCA

Description

Load Break Switch, Contact Form 3PST-NO, Current Rating 32 A, Features 4 Screw Fixing Handle, For Fuse Class Not Applicable, Handle Color Red, Height 3 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC 10 hp, Horsepower @ 600V AC 10 hp, Includes 320mm Extension Shaft, Door Interlock Plate, Handle, Line Terminal Shroud, Mounting Handle Operator, IP Rating IP20; IP65, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible, Resistance Properties Fire-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.