Shop All Cable Clamps & Clips
Te Connectivity
CLAMP CABLE ADJUSTABLE
Mfr # 552763-1
Zoro # G401010124
product price: $1.69
/ea
Sold in multiples of 45 for $76.05
$76.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Adjustable
- Color Black
- Cable Exit Angle 90
- Connector System Cable-to-Cable
- Accessory Type Cable Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 552763-1
- Zoro # G401010124
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Adjustable |
Color | Black |
Cable Exit Angle | 90 |
Connector System | Cable-to-Cable |
Accessory Type | Cable Clamp |
Product Type | Accessory |
Number of Positions | 50 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/B)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 110A, 600V AC, Non-Indicating (JTD110)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH14-10FLX)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- ZORO SELECT Clamp, Aluminum, Dia 1/2 In, PK50 (CO0809AL)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK10 (504421-010)
- Te Connectivity Cable Clamps & Clips