Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, 1/2"-13X11/16"
Mfr # 41480
Zoro # G1717709
Sold in multiples of 5 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 13/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41480
- Zoro # G1717709
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 13/32 in |
Barrel Dia. | 1/2"-13 |
Barrel Height | 3/4" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,1/2"-13X11/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- 80/20 Panel Mount, Bracket, 15 S (2430)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- Te-Co Structural Framing Systems