Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, 3/4-10, PK2
Mfr # 52210X
Zoro # G1371675
product price: $13.19
/pk 2, $6.60/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Final (Lb.) 37.30
- Body Width (In.) 0.750
- Plunger Travel (In.) 0.312
- Finish zinc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52210X
- Zoro # G1371675
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.750 |
Plunger Dia. (In.) | 0.374 |
Body Length (In.) | 1-3/4 |
Thread Size | 3/4"-10 |
Body Dia. | 3/4 in |
Body Length | 1-3/4 in |
Plunger Dia. | 0.3740 in |
Thread Length | 1-3/4 in |
Overall Length | 1-3/4 in |
Plunger Width | 1/4 in |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 1-3/4 in, Plunger Material Steel, Plunger Dia. 0.3740 in, Plunger Projection 0.3120 in, Mounting Type Threaded, Body Length 1-3/4 in, Final Nose Force 37.3 lb, Initial Nose Force 6.7 lb, Overall Length 1-3/4 in, Plunger Width 1/4 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 51 250)
- YMW TAPS Spiral Point Tap, 3/8"-16, UNC (PSU06P5NEB-TIN)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 5In (600048CF)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Spring Plunger Wrench, PK 2 (53002)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, PK5 (52010)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- Te-Co Spring Plungers